Allied Tube and Conduit PS 500 2T3 10 PG Power-Strut® Pre-Galvanized Steel Back-to-Back Solid Channel | Graybar Store
     
Allied Tube and Conduit - Power-Strut® Pre-Galvanized Steel Back-to-Back Solid Channel - PS 500 2T3 10 PG
+ / - Hover over image to Zoom
Other Views

    Power-Strut® Pre-Galvanized Steel Back-to-Back Solid Channel

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 500 2T3 10 PG
    SKU: 88313032
    $109.12
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Channel Gauge:14
    Length:10 ft. L
    Brand or Series:PS500
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 500 2T3 10 PG
    • UNSPSC 30101804
    • Brand or Series PS500
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Gauge 14
    • Channel Material Pre-Galvanized Steel
    • Length 10 ft. L
    • Channel Openings Solid
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power-Strut& pre-galvanized 12 ga. steel Back-to-Back 1-5/8 x 1-5/8 in. solid channel, length 10 ft.
    PS 500 2T3: Two Pcs. PS 500 Welded Back to Back 1 5/8 In. x 1 5/8 In. x 14 Ga. , PS 500 2T3 10 PG