Allied Tube and Conduit PS 200 EH 2T3 20 PGAL Power-Strut® Pre-Galvanized Steel Back to Back Channel With Elongated Holes, 20 ft. | Graybar Store
     
Allied Tube and Conduit - Power-Strut® Pre-Galvanized Steel Back to Back Channel With Elongated Holes, 20 ft. - PS 200 EH 2T3 20 PGAL
+ / - Hover over image to Zoom
Other Views

    Power-Strut® Pre-Galvanized Steel Back to Back Channel With Elongated Holes, 20 ft.

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 200 EH 2T3 20 PGAL
    SKU: 25258158
    $277.44
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Channel Gauge:12
    Length:20 ft.
    Brand or Series:PS200 EH 2T3
    Additional Features:Part of Complete System
    Alternate Manufacturer Part No.:557215
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 200 EH 2T3 20 PGAL
    • UNSPSC 30101804
    • Additional Features Part of Complete System
    • Alternate Manufacturer Part No. 557215
    • Brand or Series PS200 EH 2T3
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Gauge 12
    • Channel Material Pre-Galvanized Steel
    • Length 20 ft.
    • Channel Openings Solid
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power-Strut® Pre-Galvanized Back to Back channel with elongated holes, 12 Gauge Thickness, 20 Ft Length, 1 5/8 Inch Width x 3-1/4 Inch Height. PS200 Model. Powerstrut metal framing system is an erector set concept..
    POWER-STRUTSTRUT, BACK TO BACK STRUT, 1-5/8in X 3-1/4in , 1-1/8in x 9/16in EH SLOT, 2in ON CENTER, STEEL,PREGALVE, 20FT