Allied Tube and Conduit PS 3025 FL EG Power Strut Post Base | Graybar Store
     
Allied Tube and Conduit - Power Strut Post Base - PS 3025 FL EG
+ / - Hover over image to Zoom
Other Views

    Power Strut Post Base

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 3025 FL EG
    SKU: 25185427
    $44.41
    Checking Pricing
         
    No. of Holes:6
    Weight:358 Lb Per 100 Pieces
    Brand or Series:PowerStrut
    Height:3-1/2 in.
    Alternate Manufacturer Part No.:688511
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 3025 FL EG
    • UNSPSC 30102200
    • Alternate Manufacturer Part No. 688511
    • Brand or Series PowerStrut
    • Height 3-1/2 in.
    • Weight 358 Lb Per 100 Pieces
    • No. of Holes 6
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    U Post Rectangular Base, 1 Channel Position Flush to Side, 3-1/2 in. Post Height, 6 Channel Mounting Holes, 9/16 in.Dia Channel Mounting Hole Size, 6 in. L x 4 in.W Pad Size, 2 Pad Mounting Holes, 9/16 in. Dia Pad Mounting Hole Size, 1/4 in.Thickness.