Allied Tube and Conduit PS 200 S 10 GR Power-Strut® Painted Green Steel Channel With Slots | Graybar Store
     
Allied Tube and Conduit - Power-Strut® Painted Green Steel Channel With Slots - PS 200 S 10 GR
+ / - Hover over image to Zoom
Other Views

    Power-Strut® Painted Green Steel Channel With Slots

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 200 S 10 GR
    SKU: 88304465
    $0.00
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Channel Gauge:12
    Length:10 ft.
    Brand or Series:PS200S
    Alternate Manufacturer Part No.:610296
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 200 S 10 GR
    • UNSPSC 30101804
    • Alternate Manufacturer Part No. 610296
    • Brand or Series PS200S
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Gauge 12
    • Length 10 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power-Strut& electro-galvanized 12 ga. steel 1-5/8 x 1-5/8 in. slotted channel with 3 in. x 13/32 in. elongated holes on 4 in. centers, length 10 ft. Green painted finish.