Allied Tube and Conduit PS 210 EH 10 GR Power-Strut® Painted Green Steel Channel With Elongated Holes | Graybar Store
     
Allied Tube and Conduit - Power-Strut® Painted Green Steel Channel With Elongated Holes - PS 210 EH 10 GR
+ / - Hover over image to Zoom
Other Views

    Power-Strut® Painted Green Steel Channel With Elongated Holes

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 210 EH 10 GR
    SKU: 88304508
    $18.79
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 x 1-5/8
    Channel Gauge:14
    Length:10 ft.
    Brand or Series:PS210
    Color:Green
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 210 EH 10 GR
    • Color Green
    • UNSPSC 30101804
    • Brand or Series PS210
    • Channel Dimensions (Inches) 1-5/8 x 1-5/8
    • Channel Gauge 14
    • Channel Material Painted Green Steel
    • Length 10 ft.
    • Channel Openings 9/16 x 1-1/8 in. Elongated Holes
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power-Strut& electro-galvanized 14 ga. steel 1-5/8 x 1-5/8 in. slotted channel with 9/16 x 1-1/8 in. elongated holes on 2 in. centers, length 10 ft. Green painted finish.
    PS 210 EH: 1 5/8 In. x 1 5/8 In. x 14 Ga. Channel: With 1 1/8 In. x 9/16 In. Elongated Holes On 2 In. Centers , PS 210 EH 10 GR