Allied Tube and Conduit PS 200 EH 20 GRN Power-Strut® Painted Green Steel Channel With Elongated Holes | Graybar Store
     
Allied Tube and Conduit - Power-Strut® Painted Green Steel Channel With Elongated Holes - PS 200 EH 20 GRN
+ / - Hover over image to Zoom
Other Views

    Power-Strut® Painted Green Steel Channel With Elongated Holes

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 200 EH 20 GRN
    SKU: 88304463
    $41.88
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 x 1-5/8
    Channel Gauge:12
    Length:20 ft.
    Brand or Series:PS200
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 200 EH 20 GRN
    • UNSPSC 30101804
    • Brand or Series PS200
    • Channel Dimensions (Inches) 1-5/8 x 1-5/8
    • Channel Gauge 12
    • Channel Material Painted Green Steel
    • Length 20 ft.
    • Channel Openings 9/16 x 1-1/8 in. Elongated Holes
    • ECCN EAR99
    Product Overview:
    Power-Strut& electro-galvanized 12 ga. steel 1-5/8 x 1-5/8 in. slotted channel with 9/16 x 1-1/8 in. elongated holes on 2 in. centers, length 20 ft. Green painted finish.