Allied Tube and Conduit PS 500 EH 10 GR Power-Strut® Painted Green Steel Channel With Elongated Holes | Graybar Store
     
Allied Tube and Conduit - Power-Strut® Painted Green Steel Channel With Elongated Holes - PS 500 EH 10 GR
+ / - Hover over image to Zoom
Other Views

    Power-Strut® Painted Green Steel Channel With Elongated Holes

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 500 EH 10 GR
    SKU: 88304270
    $38.12
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 13/16 in. H
    Channel Gauge:14
    Length:10 ft.
    Brand or Series:PS500
    Color:Green
    Additional Features:Part of Complete System
    Alternate Manufacturer Part No.:610636
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 500 EH 10 GR
    • Color Green
    • UNSPSC 30101804
    • Additional Features Part of Complete System
    • Alternate Manufacturer Part No. 610636
    • Brand or Series PS500
    • Channel Dimensions (Inches) 1-5/8 in. W x 13/16 in. H
    • Channel Gauge 14
    • Channel Material Painted Green Steel
    • Length 10 ft.
    • Channel Openings 9/16 x 1-1/8 in. Elongated Holes
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power-Strut& pre-galvanized 14 ga. steel 1-5/8 x 13/16 in. channel with 9/16 x 1-1/8 in. elongated holes on 2 in. centers, length 10 ft. Green Color.
    POWER-STRUTSTRUT, 14 GAUGE, 1-1/8in x 9/16in EH SLOT, 2in ON CENTER, 1-5/8in X 13/16in, STEEL, GREEN FINISH, 20FT