Allied Tube and Conduit PS 200 10 HG Power-Strut® Hot-Dipped Galvanized Steel Channel With Elongated Holes | Graybar Store
     
Allied Tube and Conduit - Power-Strut® Hot-Dipped Galvanized Steel Channel With Elongated Holes - PS 200 10 HG
+ / - Hover over image to Zoom
Other Views

    Power-Strut® Hot-Dipped Galvanized Steel Channel With Elongated Holes

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 200 10 HG
    SKU: 88321659
    $0.00
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 x 1-5/8
    Channel Gauge:12
    Length:10 ft.
    Color:Green
    Brand or Series:PS200
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 200 10 HG
    • Color Green
    • UNSPSC 30101804
    • Brand or Series PS200
    • Channel Dimensions (Inches) 1-5/8 x 1-5/8
    • Channel Gauge 12
    • Length 10 ft.
    • ECCN EAR99
    Product Overview:
    Power-Strut& hot-dipped galvanized 12 ga. steel 1-5/8 x 1-5/8 in. solid channel, length 10 ft., Color-Green.