Allied Tube and Conduit PS 520 EH 10 HG Power-Strut® Hot-Dip Galvanized Steel Channel With Elongated Holes | Graybar Store
     
Allied Tube and Conduit - Power-Strut® Hot-Dip Galvanized Steel Channel With Elongated Holes - PS 520 EH 10 HG
+ / - Hover over image to Zoom
Other Views

    Power-Strut® Hot-Dip Galvanized Steel Channel With Elongated Holes

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 520 EH 10 HG
    SKU: 25358368
    $0.00
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 13/16 in. H
    No. of Holes:2
    Length:10 ft.
    Brand or Series:PS520
    Alternate Manufacturer Part No.:614342
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 520 EH 10 HG
    • UNSPSC 30101804
    • Alternate Manufacturer Part No. 614342
    • Brand or Series PS520
    • Channel Dimensions (Inches) 1-5/8 in. W x 13/16 in. H
    • Channel Material Steel
    • Length 10 ft.
    • Channel Openings 9/16 Dia x 1-1/8 L in; Elongated Holes
    • No. of Holes 2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hot-Dip Galvanized Steel Channel With Elongated Holes 1-5/8x13/16 with 10 ft length and holes on 2 In. Centers.