Allied Tube and Conduit PS 1000 1-1/2 EG Power-Strut® Electrogalvanized Steel EMT Conduit Strap, 1-1/2 in. | Graybar Store
     
Allied Tube and Conduit - Power-Strut® Electrogalvanized Steel EMT Conduit Strap, 1-1/2 in. - PS 1000 1-1/2 EG
+ / - Hover over image to Zoom
Other Views

    Power-Strut® Electrogalvanized Steel EMT Conduit Strap, 1-1/2 in.

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 1000 1-1/2 EG
    SKU: 88304400
    $177.35
    Checking Pricing
    Items sold in feet or each.
         
    Alternate Manufacturer Part No.:717651
    Rod Size (Inches):1-1/2 in.
    Color / Finish:Electro Galvanized Finish
    Max. Opening (Inches):1-1/2 in.
    Fitting Type:Conduit Clamp
    Size:1-1/2 in.
    Load Rating:800 lb
    Dimensions:1-1/4 in. x 0.105 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 1000 1-1/2 EG
    • Dimensions 1-1/4 in. x 0.105 in.
    • Size 1-1/2 in.
    • UNSPSC 39121700
    • Alternate Manufacturer Part No. 717651
    • Color / Finish Electro Galvanized Finish
    • Conduit Type EMT
    • Fitting Type Conduit Clamp
    • Load Rating 800 lb
    • Materials Aluminum
    • Max. Opening (Inches) 1-1/2 in.
    • Rod Size (Inches) 1-1/2 in.
    • Series PS1000
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power-Strut electrogalvanized 1-1/2 inch EMT conduit strap. EMT conduit clamp secures rigid EMT to a mounting surface for routing and support.