Allied Tube and Conduit PS 821 EG Power-Strut Double Angle Connector | Graybar Store
     
Allied Tube and Conduit - Power-Strut Double Angle Connector - PS 821 EG
+ / - Hover over image to Zoom
Other Views

    Power-Strut Double Angle Connector

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 821 EG
    SKU: 96000607
    $22.18
    Checking Pricing
         
    Brand or Series:PowerStrut
    Weight:408 Lb Per 100 Pieces
    Material Finish:Electrogalvanized
    Height:3-1/2 in.
    Alternate Manufacturer Part No.:752211
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 821 EG
    • UNSPSC 30102200
    • Alternate Manufacturer Part No. 752211
    • Brand or Series PowerStrut
    • Height 3-1/2 in.
    • Material Finish Electrogalvanized
    • Weight 408 Lb Per 100 Pieces
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    U Square post base, 2 Channel Position Centered, Offset 45 Deg, 3-1/2 in. H., 8 Channel Mounting Holes, 9/16 in. Dia Channel Mounting Hole Size, 6 in. L x 6 in. W Pad Size, 4 Pad Mounting Holes, 3/4 in. Dia Pad Mounting Hole Size, 1/4 in. Thickness.