Allied Tube and Conduit PS SS 3/8 EG Power-Strut Clamping Nut | Graybar Store
     
Allied Tube and Conduit - Power-Strut Clamping Nut - PS SS 3/8 EG
+ / - Hover over image to Zoom
Other Views

    Power-Strut Clamping Nut

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS SS 3/8 EG
    SKU: 88304264
    $0.00
    Checking Pricing
         
    Brand or Series:Powerstrut
    Size:3/8-16 in.
    Weight:9.6 Lb Per 100 Pieces
    Material Finish:Electrogalvanized
    Alternate Manufacturer Part No.:728661
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS SS 3/8 EG
    • Size 3/8-16 in.
    • UNSPSC 31161700
    • Alternate Manufacturer Part No. 728661
    • Brand or Series Powerstrut
    • Material Finish Electrogalvanized
    • Weight 9.6 Lb Per 100 Pieces
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Clamping Short Nut, With Short Spring, 3/8-16, UNC-2, Case Hardened ASTM A576 1015M Material, Electrogalvanized Coating, ANSI B1.1 Applicable Standard, Power-Strut Brand, PS SS Model, Used on PS 400, PS 500, PS 520 Channels, Weight 9.6 Lb Per 100 Pieces