Allied Tube and Conduit PS 200 EH 10 AL Power-Strut Channel With Elongated Holes, Aluminum | Graybar Store
     
Allied Tube and Conduit - Power-Strut Channel With Elongated Holes, Aluminum - PS 200 EH 10 AL
+ / - Hover over image to Zoom
Other Views

    Power-Strut Channel With Elongated Holes, Aluminum

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 200 EH 10 AL
    SKU: 93150357
    $72.01
    Checking Pricing
         
    Color:Silver
    Length:10 ft.
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 200 EH 10 AL
    • Color Silver
    • UNSPSC 30101800
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Length 10 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Channel - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Aluminum, Length: 10 feet. Color: Silver.