Allied Tube and Conduit PS 200 EH 10 ZD Power-Strut Channel With Elongated Holes | Graybar Store
Allied Tube and Conduit - Power-Strut Channel With Elongated Holes - PS 200 EH 10 ZD
+ / - Hover over image to Zoom
Other Views

    Power-Strut Channel With Elongated Holes

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 200 EH 10 ZD
    SKU: 99702503
    $0.00
    Checking Pricing
         
    Color:Gold
    Length:10 ft.
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Channel Gauge:12
    Additional Features:Part of Complete System
    Alternate Manufacturer Part No.:722457
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 200 EH 10 ZD
    • Color Gold
    • UNSPSC 30101804
    • Additional Features Part of Complete System
    • Alternate Manufacturer Part No. 722457
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Gauge 12
    • Length 10 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Strut Channel with elongated holes on back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Zinc Dichromate, Gauge: 12, Length: 10 feet. Color: Gold.