Allied Tube and Conduit PS 200 10 AL Power-Strut® Aluminum Channel With Elongated Holes | Graybar Store
     
Allied Tube and Conduit - Power-Strut® Aluminum Channel With Elongated Holes - PS 200 10 AL
+ / - Hover over image to Zoom
Other Views

    Power-Strut® Aluminum Channel With Elongated Holes

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 200 10 AL
    SKU: 88321662
    $64.23
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Channel Gauge:12
    Length:10 ft.
    Brand or Series:PS200
    Additional Features:Part of Complete System
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 200 10 AL
    • UNSPSC 30101800
    • Additional Features Part of Complete System
    • Brand or Series PS200
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Gauge 12
    • Length 10 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    POWER-STRUTSTRUT, STANDARD 1-5/8in X 1-5/8in SQ., EXTRUDED ALUMINUM, NO FINISH, 10FT
    POWER-STRUTSTRUT, STANDARD 1-5/8in X 1-5/8in SQ., EXTRUDED ALUMINUM, NO FINISH, 10FT