Leviton 5304M-1S5 Power Strip, Medical Grade, Surge Protective, 15 Ft, 4 Outlet | Graybar Store
     
Leviton - Power Strip, Medical Grade, Surge Protective, 15 Ft, 4 Outlet - 5304M-1S5
+ / - Hover over image to Zoom
Other Views

    Power Strip, Medical Grade, Surge Protective, 15 Ft, 4 Outlet

    Manufacturer: Leviton
    Manufacturer #: 5304M-1S5
    SKU: 25641708
    $157.46
    Checking Pricing
         
    Voltage (Volts):125 V
    No. of Outlets:4 Outlet
    Length:15 ft.
    Amps:15A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5304M-1S5
    • Voltage (Volts) 125 V
    • Application Medical
    • UNSPSC 39121031
    • Amps 15A
    • Length 15 ft.
    • No. of Outlets 4 Outlet
    • SKU Spec Sheet
      5304M-1S5 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Power Strip, Medical Grade, Surge Protective; 15 Ft Cord; 4 Outlets; 15A, 125V
    Heavy duty steel with outlet covers made of polypropylene; UL 60601-1, UL 60950-1, UL 1363A, UL 1449 (3rd Ed), NFPA 99 (2012); Limited Lifetime Warranty with Manufacturer. Dimensions: 11.93 x 2.6 Inches.