Wiremold (Legrand) WH20GB306 Power Strip | Graybar Store
Wiremold (Legrand) - Power Strip - WH20GB306
+ / - Hover over image to Zoom
Other Views

    Power Strip

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: WH20GB306
    SKU: 25200252
    $55.36
    Checking Pricing
         
    No. of Outlets:6 Outlet
    Length:3 ft.
    Additional Features:6 in Receptacle Center Distance.
    Color:White
    Dimensions:1-7/16 W x 1-1/8 H in; 5 L ft
    Amps:15A
    Material:Steel
    Amperage Rating:15A
    Mounting Type:Screw Mount
    Receptacle Configuration:Single
    Voltage Rating:125V
    Height:3/4 in.
    Width:1-9/32 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # WH20GB306
    • Color White
    • Dimensions 1-7/16 W x 1-1/8 H in; 5 L ft
    • Application Commercial, Office, Residential
    • UNSPSC 39121031
    • Additional Features 6 in Receptacle Center Distance.
    • Amperage Rating 15A
    • Amps 15A
    • Height 3/4 in.
    • Length 3 ft.
    • Mounting Type Screw Mount
    • No. of Outlets 6 Outlet
    • Receptacle Configuration Single
    • Width 1-9/32 in.
    • Material Steel
    • Voltage Rating 125V
    • SKU Spec Sheet
      WH20GB306 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wiremold® 2000 Power Strip, Amps: 15 A, White, Dimensions: 1-7/16 W x 1-1/8 H in; 5 L ft, Steel, No. of Outlets: 6
    3' Plugmold Multioutlet System with 6 single outlets White