Geist SP104-1025 Power Strip | Graybar Store
     
Geist - Power Strip - SP104-1025
+ / - Hover over image to Zoom
Other Views

    Power Strip

    Manufacturer: Geist
    Manufacturer #: SP104-1025
    SKU: 22118170
    $154.33
    Checking Pricing
         
    No. of Outlets:10
    Amps:20 A
    Plug Configuration:NEMA 5-20P
    Additional Features:Powder Coat Finish
    Watts:1.9 kW
    Color:Black
    Dimensions:17 L x 3.75 W x 1.72 H in
    Clamping Voltage:315V
    Length:17 in.
    Voltage (Volts):120
    Cord Length (Feet):10
    Material:Heavy Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # SP104-1025
    • Color Black
    • Dimensions 17 L x 3.75 W x 1.72 H in
    • Voltage (Volts) 120
    • UNSPSC 39121017
    • Additional Features Powder Coat Finish
    • Amps 20 A
    • Clamping Voltage 315V
    • Cord Length (Feet) 10
    • Length 17 in.
    • No. of Outlets 10
    • Plug Configuration NEMA 5-20P
    • Watts 1.9 kW
    • Material Heavy Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power Strip, Amps: 20 A, Black, Dimensions: 17 L x 3.75 W x 1.72 H in, Heavy Steel, No. of Outlets: 10