Panduit RAFX3WH-X Power Rated Fitting | Graybar Store
Panduit - Power Rated Fitting - RAFX3WH-X
+ / - Hover over image to Zoom
Other Views

    Power Rated Fitting

    Manufacturer: Panduit
    Manufacturer #: RAFX3WH-X
    SKU: 96011235
    $2.91
    Checking Pricing
         
    Color / Finish:White
    Fitting Type:Right Angle
    Brand or Series:Pan-Way®
    Height (Inches):0.47
    Dimensions:2.23 W x 2.23 L x 0.47 H in
    Length:2.23 in.
    Use With:LDPH3 Raceway; LDS3 Raceway
    Width (Inches):2.23
    Material:ABS
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # RAFX3WH-X
    • Dimensions 2.23 W x 2.23 L x 0.47 H in
    • UNSPSC 39131709
    • Brand or Series Pan-Way®
    • Color / Finish White
    • Fitting Type Right Angle
    • Height (Inches) 0.47
    • Length 2.23 in.
    Product Overview:
    Right angle fitting for use with LDPH3 and LDS3 raceway, White, ABS, Length 2.23 in.
    Right angle fitting for use with LDPH3 and LDS3 raceway, White, ABS, Length 2.23 in.