Pass and Seymour (Legrand) SS702 Wallplate, 2-Gang, (1) 2.1563 in. Dia. Opening, Smooth Metal | Graybar Store
     
Pass and Seymour (Legrand) - Wallplate, 2-Gang, (1) 2.1563 in. Dia. Opening, Smooth Metal - SS702
+ / - Hover over image to Zoom
Other Views

    Wallplate, 2-Gang, (1) 2.1563 in. Dia. Opening, Smooth Metal

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: SS702
    SKU: 99521120
    $11.76
    Checking Pricing
         
    Color:Stainless Steel
    No. of Gangs:2
    Standard:UL 514
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # SS702
    • Color Stainless Steel
    • UNSPSC 39121704
    • Materials Stainless Steel
    • No. of Gangs 2
    Product Overview:
    TwoGang Power Outlet Receptacle Opening, 2.1563 hole for 2.125 diameter device -2 mtg. holes, Smooth Metal.
    TwoGang Power Outlet Receptacle Opening, 2.1563 hole for 2.125 diameter device -2 mtg. holes, Smooth Metal.