Leviton 88079 Louvre Wallplate, Horizontal, 1-Gang, Box-Mount, Painted Metal, White | Graybar Store
     
Leviton - Louvre Wallplate, Horizontal, 1-Gang, Box-Mount, Painted Metal, White - 88079
+ / - Hover over image to Zoom
Other Views

    Louvre Wallplate, Horizontal, 1-Gang, Box-Mount, Painted Metal, White

    Manufacturer: Leviton
    Manufacturer #: 88079
    SKU: 96086433
    $15.66
    Checking Pricing
         
    Quick Order:Y
    Color:White
    No. of Gangs:1 Gang
    Orientation:Horizontal
    Standard:CSA Certified/UL Listed;NEMA;ANSI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 88079
    • Color White
    • UNSPSC 39121704
    • Materials Thermoset
    • No. of Gangs 1 Gang
    • Wall Plate Size Standard
    • Orientation Horizontal
    • Standard CSA Certified/UL Listed;NEMA;ANSI
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    1-Gang Louvre Horizontal Box Mounting Device Louvre Wallplate, Standard Size, Painted Metal, Box Mount, White
    1-Gang Louvre Horizontal Box Mounting Device Louvre Wallplate, Standard Size, Painted Metal, Box Mount, White