Leviton S701-GY Wallplate, 2-Gang, Flush, (1) 2.465 in. Dia. Opening, Device-Mount, Steel | Graybar Store
     
Leviton - Wallplate, 2-Gang, Flush, (1) 2.465 in. Dia. Opening, Device-Mount, Steel - S701-GY
+ / - Hover over image to Zoom
Other Views

    Wallplate, 2-Gang, Flush, (1) 2.465 in. Dia. Opening, Device-Mount, Steel

    Manufacturer: Leviton
    Manufacturer #: S701-GY
    SKU: 95075270
    $3.14
    Checking Pricing
         
    Quick Order:Y
    Color:Steel
    No. of Gangs:2
    Standard:CSA Certified;UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # S701-GY
    • Color Steel
    • UNSPSC 39121704
    • Materials Steel
    • No. of Gangs 2
    • Standard CSA Certified;UL Listed
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    2-Gang Steel Flush-Mount Standard Power Receptacle Wallplate With 2.465 in. Dia. Opening, Device Mount
    2-Gang Power Receptacle Wallplate, Flush Mount, Standard Size, Device Mount, Steel-Aluminum Finish