Leviton 80528-W Wallplate, Midsized, 1-Gang, (1) 2.15 in. Dia. Opening, Flush-Mount, White | Graybar Store
     
Leviton - Wallplate, Midsized, 1-Gang, (1) 2.15 in. Dia. Opening, Flush-Mount, White - 80528-W
+ / - Hover over image to Zoom
Other Views

    Wallplate, Midsized, 1-Gang, (1) 2.15 in. Dia. Opening, Flush-Mount, White

    Manufacturer: Leviton
    Manufacturer #: 80528-W
    SKU: 95072567
    $4.07
    Checking Pricing
         
    Quick Order:Y
    Color:White
    No. of Gangs:1-Gang
    Standard:CSA Certified/UL Listed;NEMA;ANSI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80528-W
    • Color White
    • UNSPSC 39121704
    • Materials Thermoset
    • No. of Gangs 1-Gang
    Product Overview:
    1-Gang Flush Mount 2.15-Inch Diameter, Device Receptacle Wallplate, Midway Size, White
    1-Gang Flush Mount 2.15-Inch Diameter, Device Receptacle Wallplate, Midway Size, White