Leviton 84039-40 Wallplate, 2-Gang, (1) Centered Opening, 302 Stainless Steel | Graybar Store
     
Leviton - Wallplate, 2-Gang, (1) Centered Opening, 302 Stainless Steel - 84039-40
+ / - Hover over image to Zoom
Other Views

    Wallplate, 2-Gang, (1) Centered Opening, 302 Stainless Steel

    Manufacturer: Leviton
    Manufacturer #: 84039-40
    SKU: 88158408
    $15.14
    Checking Pricing
         
    Quick Order:Y
    Color:Stainless Steel
    No. of Gangs:2-Gang
    Standard:CSA Certified/UL Listed;NEMA;ANSI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 84039-40
    • Color Stainless Steel
    • UNSPSC 39121704
    • Materials 302 Stainless Steel
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • Standard CSA Certified/UL Listed;NEMA;ANSI
    • SKU Spec Sheet
      84039-40 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    2-Gang Type 302 Stainless Steel 1-Duplex, Centered Opening Wallplate, Stainless Steel
    2-Gang Type 302 Stainless Steel 1-Duplex, Centered Opening Wallplate, Stainless Steel