Leviton 4927 Wallplate, 1-Gang, (1) 2.15 in. Dia. Opening, Flush, Device-Mount, Aluminum | Graybar Store
     
Leviton - Wallplate, 1-Gang, (1) 2.15 in. Dia. Opening, Flush, Device-Mount, Aluminum - 4927
+ / - Hover over image to Zoom
Other Views

    Wallplate, 1-Gang, (1) 2.15 in. Dia. Opening, Flush, Device-Mount, Aluminum

    Manufacturer: Leviton
    Manufacturer #: 4927
    SKU: 88156447
    $2.12
    Checking Pricing
         
    Quick Order:Y
    Color:Steel
    No. of Gangs:1-Gang
    Standard:CSA Certified;UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 4927
    • Color Steel
    • UNSPSC 39121704
    • Materials Steel
    Product Overview:
    1-Gang Flush Mount 2.15 Inch Dia. Device Receptacle Wallplate, Standard Size, Steel, Device Mount, Aluminum
    1-Gang Flush Mount 2.15 Inch Dia. Device Receptacle Wallplate, Standard Size, Steel, Device Mount, Aluminum