Klein Tools PND91610 Power Nut Drivers, 9/16 in. x 11.33 in. | Graybar Store
     
Klein Tools - Power Nut Drivers, 9/16 in. x 11.33 in. - PND91610
+ / - Hover over image to Zoom
Other Views

    Power Nut Drivers, 9/16 in. x 11.33 in.

    Manufacturer: Klein Tools
    Manufacturer #: PND91610
    SKU: 25574034
    $36.99
    Checking Pricing
         
    Drive Size:9/16 in.
    Length:11.33 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # PND91610
    • UNSPSC 27111702
    • Drive Size 9/16 in.
    Product Overview:
    Power nut driver is 9/16 inch x 11.33 inch long with 8-5/8 inch hollow depth.