General Cable 2C14-PLTC-GY-R-GCC Power-Limited Tray Cable, PVC, Tinned Copper, 14 AWG, 2 Conductor, 1000 ft. Reel | Graybar Store
     
General Cable - Power-Limited Tray Cable, PVC, Tinned Copper, 14 AWG, 2 Conductor, 1000 ft. Reel - 2C14-PLTC-GY-R-GCC
+ / - Hover over image to Zoom
Other Views

    Power-Limited Tray Cable, PVC, Tinned Copper, 14 AWG, 2 Conductor, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: 2C14-PLTC-GY-R-GCC
    SKU: 97189532
    $883.36
    Checking Pricing
         
    Conductor Material:Tinned Bare Copper
    Conductor Size:14 AWG
    No. of Conductors:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C14-PLTC-GY-R-GCC
    • No. of Conductors 2
    • Conductor Material Tinned Bare Copper
    • Conductor Size 14 AWG
    • Insulation Material PVC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power-Limited Tray Cable, PVC, Tinned Copper, 14 AWG, 2 Conductor, Grey, 1000 ft. Reel