Bulwark SMK2HV RG XXL Power Dry® FR Hi Visibility Flame Resistant Long Sleeve T Shirt, Size XXL | Graybar Store
     
Bulwark - Power Dry® FR Hi Visibility Flame Resistant Long Sleeve T Shirt, Size XXL - SMK2HV RG XXL
+ / - Hover over image to Zoom
Other Views

    Power Dry® FR Hi Visibility Flame Resistant Long Sleeve T Shirt, Size XXL

    Manufacturer: Bulwark
    Manufacturer #: SMK2HV RG XXL
    SKU: 25798308
    $145.53
    Checking Pricing
         
    Size:XXL
    Gender:Mens
    Color:Yellow/Green
    Lining:Unlined
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SMK2HV RG XXL
    • Color Yellow/Green
    • Gender Mens
    • Size XXL
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Self fabric crew neck collar, Full side seam gusset, 360 degree visibility with front and back 2 segmented heat seal reflective striping