Bulwark SMK2HV RG 3XL Power Dry® FR Hi Visibility Flame Resistant Long Sleeve T Shirt, Size 3XL | Graybar Store
     
Bulwark - Power Dry® FR Hi Visibility Flame Resistant Long Sleeve T Shirt, Size 3XL - SMK2HV RG 3XL
+ / - Hover over image to Zoom
Other Views

    Power Dry® FR Hi Visibility Flame Resistant Long Sleeve T Shirt, Size 3XL

    Manufacturer: Bulwark
    Manufacturer #: SMK2HV RG 3XL
    SKU: 25798169
    $145.53
    Checking Pricing
         
    Size:3XL
    Gender:Mens
    Color:Yellow/Green
    Lining:Unlined
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SMK2HV RG 3XL
    • Color Yellow/Green
    • Gender Mens
    • Size 3XL
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Self fabric crew neck collar, Full side seam gusset, 360 degree visibility with front and back 2 segmented heat seal reflective striping