Square D (Schneider Electric) 9080LBA2652021 Power Distribution Block, 760A, 600V, 2-Pole, 2 Line | Graybar Store
     
Square D (Schneider Electric) - Power Distribution Block, 760A, 600V, 2-Pole, 2 Line - 9080LBA2652021
+ / - Hover over image to Zoom
Other Views

    Power Distribution Block, 760A, 600V, 2-Pole, 2 Line

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9080LBA2652021
    SKU: 95042099
    $344.66
    Checking Pricing
    Items sold in feet or each.
         
    Poles:2-Pole
    Amperage Rating:760 A
    Voltage Rating:600 V
    Packaging:1 Each
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9080LBA2652021
    • UNSPSC 39121410
    • Amperage Rating 760 A
    • Poles 2-Pole
    Product Overview:
    Square D™ 760A 600V 2-pole 2 line power distribution block.
    • Block material: General purpose Phenolic
    • Conductor material: Copper/Aluminum
    • Primary and Secondary lug wire ranges
    • For use with copper or aluminum wire
    • Lug terminal type