Burndy BDBLHC245001 Power Distribution Block | Graybar Store
Burndy - Power Distribution Block - BDBLHC245001
+ / - Hover over image to Zoom
Other Views

    Power Distribution Block

    Manufacturer: Burndy
    Manufacturer #: BDBLHC245001
    SKU: 25629194
    $80.42
    Checking Pricing
         
    Length:5.7 in.
    Width (mm):69 mm
    Amperage Rating:760 A
    Poles:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BDBLHC245001
    • UNSPSC 39121424
    • Amperage Rating 760 A
    • Height 3.55 in
    • Length 5.7 in.
    Product Overview:
    VERSI-POLE™ Power Distribution Block, Width (mm): 69 mm, Height: 3.55 in, Amperage Rating: 760 A