Bussmann (Eaton) PDB321-1 Power Distribution Block, High SCCR, 175A Connection, Line 2/0-#8CU, Load (6)#4-#14CU, 1-Pole | Graybar Store
     
Bussmann (Eaton) - Power Distribution Block, High SCCR, 175A Connection, Line 2/0-#8CU, Load (6)#4-#14CU, 1-Pole - PDB321-1
+ / - Hover over image to Zoom
Other Views

    Power Distribution Block, High SCCR, 175A Connection, Line 2/0-#8CU, Load (6)#4-#14CU, 1-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: PDB321-1
    SKU: 25091504
    $80.32
    Checking Pricing
         
    Voltage Rating:600 V AC/V DC
    Poles:1-Pole
    Depth:4 in.
    Use With:Industrial Control Panels
    Torque (Inch per Pound):120 (Lineside); 25 (Loadside)
    Amperage Rating:175 A
    Width:1.98 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # PDB321-1
    • UNSPSC 39121629
    • Amperage Rating 175 A
    • Depth 4 in.
    • Poles 1-Pole
    • Torque (Inch per Pound) 120 (Lineside); 25 (Loadside)
    • Width 1.98 in.
    • Use With Industrial Control Panels
    • Voltage Rating 600 V AC/V DC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Product Height 3.33 in.
    Product Overview:
    Eaton® Bussmann Series Power Distribution Block, Width (mm): 1.98 in, Height: 3.33 in, Amperage Rating: 175 A