B-Line (Eaton) Power Cable Support | Graybar Store
B-Line (Eaton) - Power Cable Support
+ / - Hover over image to Zoom
Other Views

    Power Cable Support

    Manufacturer: B-Line (Eaton)
         

    Use to support power cable under cable runway

    • Manufacturer B-Line (Eaton)
    • Connection Type Screw
    • Materials Steel
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Size
    Color / Finish
    Dimensions
    Price
    SB119AYZ
    93160282
    Yellow Zinc
    6-1/2 in. H x 5-1/4 in. D
    $26.86 / EA
    SKU
    93160282
    Size
    Color / Finish
    Yellow Zinc
    Dimensions
    6-1/2 in. H x 5-1/4 in. D
    $26.86 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SB119EYZ
    94014510
    3/16 in. x 11/4 in.
    $28.70 / EA
    SKU
    94014510
    Size
    3/16 in. x 11/4 in.
    Color / Finish
    Dimensions
    $28.70 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    SB119GYZ
    93159408
    1/8in. x 1 in.
    $22.87 / EA
    SKU
    93159408
    Size
    1/8in. x 1 in.
    Color / Finish
    Dimensions
    $22.87 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock