Bussmann (Eaton) 16220-3 Power 3-Pole 175A Terminal Blocks-Mounting Holes Within Barriers | Graybar Store
     
Bussmann (Eaton) - Power 3-Pole 175A Terminal Blocks-Mounting Holes Within Barriers - 16220-3
+ / - Hover over image to Zoom
Other Views

    Power 3-Pole 175A Terminal Blocks-Mounting Holes Within Barriers

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 16220-3
    SKU: 88052919
    $69.35
    Checking Pricing
    Items sold in feet or each.
         
    Poles:3-Pole
    Amperage Rating:175A
    Voltage Rating:600V
    Additional Features:Mounting Holes Within the Barriers
    AWG Range:2/0 - 14 Cu / 2/0 - 8 Al
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 16220-3
    • UNSPSC 39121629
    • Additional Features Mounting Holes Within the Barriers
    • Amperage Rating 175A
    • Poles 3-Pole
    • Voltage Rating 600V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • AWG Range 2/0 - 14 Cu / 2/0 - 8 Al
    Product Overview:
    Power 600V 175A 3-pole terminal block, primary conductor size 2/0-#14 copper / 2/0-#8 aluminum and secondary conductor size (6) #4-#14 copper / #4-#8 aluminum, with mounting holes within the barriers.
    • Molded black thermoplastic
    • Line Connection: 2/0-#14 Copper / 2/0-#8 Aluminum
    • Load Connection: (6) #4-#14 Copper / #4-#8 Aluminum
    • Flammability Rating: UL 94V0
    • UL Listed 1059