Unistrut P2073A GR Post Base | Graybar Store
Unistrut - Post Base - P2073A GR
+ / - Hover over image to Zoom
Other Views

    Post Base

    Manufacturer: Unistrut
    Manufacturer #: P2073A GR
    SKU: 90087972
    $52.65
    Checking Pricing
         
    Color / Finish:Green
    No. of Holes:4
    Accommodates:1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    Weight:408 per 100 Pieces lb
    Dimensions:6 W x 1/4 D x 6 L in
    Depth:1/4 in.
    Brand or Series:UNISTRUT
    Length:6 in.
    Use With:P1010 Channels; P4010 Channels; P5510 Channels
    Hole Diameter (Inches):3/4
    Width:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P2073A GR
    • Dimensions 6 W x 1/4 D x 6 L in
    • UNSPSC 30101804
    • Accommodates 1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    • Brand or Series UNISTRUT
    • Color / Finish Green
    • Depth 1/4 in.
    • Hole Diameter (Inches) 3/4
    • Length 6 in.
    • Materials Steel
    • Weight 408 per 100 Pieces lb
    • Width 6 in.
    • No. of Holes 4
    • Use With P1010 Channels; P4010 Channels; P5510 Channels
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Post Base, Green, Weight: 408 per 100 Pieces lb, Dimensions: 6 W x 1/4 D x 6 L in, Steel, Hole Diameter (Inches): 3/4 in
    UNISTR P2073A GR POST BASE