B-Line (Eaton) B281FLZN Post Base | Graybar Store
B-Line (Eaton) - Post Base - B281FLZN
+ / - Hover over image to Zoom
Other Views

    Post Base

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B281FLZN
    SKU: 88035775
    $59.74
    Checking Pricing
         
    Brand or Series:B-Line; Eaton
    No. of Holes:4
    Accommodates:Post Base for 1-5/8 X 1-5/8 in Side by Side Channel
    Color / Finish:ZINC PLATED
    Weight:320 lb
    Dimensions:3 W x 8 L x 3-1/2 H in
    Length:8 in.
    Hole Diameter (Inches):3/4
    Material Finish:Zinc Plated
    Additional Features:Weight 320 Lb per 100
    Size:8 In Length X 3 In Width X 3-1/2 In Height
    Height:3-1/2 in.
    Width:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B281FLZN
    • Dimensions 3 W x 8 L x 3-1/2 H in
    • Size 8 In Length X 3 In Width X 3-1/2 In Height
    • UNSPSC 39121311
    • Accommodates Post Base for 1-5/8 X 1-5/8 in Side by Side Channel
    • Additional Features Weight 320 Lb per 100
    • Brand or Series B-Line; Eaton
    • Color / Finish ZINC PLATED
    • Height 3-1/2 in.
    • Hole Diameter (Inches) 3/4
    • Length 8 in.
    • Material Finish Zinc Plated
    • Materials Hot Rolled, Pickled and Oiled Plate or Strip Steel
    • Weight 320 lb
    • Width 3 in.
    • Channel Openings Solid
    • No. of Holes 4
    • SKU Spec Sheet
      B281FLZN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Post Base, Zinc-Plated, Weight: 320 lb, Dimensions: 3 W x 8 L x 3-1/2 H in, Hole Diameter (Inches): 3/4 in
    POST BASE FOR 1 5/8" X 1 5/8" SIDE BY SIDE CHANNEL, 8" X 3