Unistrut UC2072ASQ EG Post Base | Graybar Store
Unistrut - Post Base - UC2072ASQ EG
+ / - Hover over image to Zoom
Other Views

    Post Base

    Manufacturer: Unistrut
    Manufacturer #: UC2072ASQ EG
    SKU: 25675849
    $12.16
    Checking Pricing
         
    Color / Finish:Electrogalvanized
    No. of Holes:4
    Accommodates:3/8 x 7/8 in Bolt; 3/8 x 7/8 in Channel Nut
    Weight:2.93 lb
    Dimensions:5-15/16 W x 5-15/16 L in
    Brand or Series:UNISTRUT
    Use With:All Channels
    Width (Inches):5-15/16
    Hole Diameter (Inches):3/4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # UC2072ASQ EG
    • Dimensions 5-15/16 W x 5-15/16 L in
    • UNSPSC 30103601
    • Accommodates 3/8 x 7/8 in Bolt; 3/8 x 7/8 in Channel Nut
    • Brand or Series UNISTRUT
    • Color / Finish Electrogalvanized
    • Hole Diameter (Inches) 3/4
    • Weight 2.93 lb
    • Width (Inches) 5-15/16
    • No. of Holes 4
    • Use With All Channels
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    UNISTRUT® Post Base, Electrogalvanized, Weight: 2.93 lb, Dimensions: 5-15/16 W x 5-15/16 L in, Hole Diameter (Inches): 3/4 in