B-Line (Eaton) B280SQSS6 Square Centered Post Base | Graybar Store
B-Line (Eaton) - Square Centered Post Base - B280SQSS6
+ / - Hover over image to Zoom
Other Views

    Square Centered Post Base

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B280SQSS6
    SKU: 25215551
    $222.70
    Checking Pricing
         
    Brand or Series:B-Line; Eaton
    Accommodates:Post Base for 1-5/8 X 1-5/8 in Channel
    Color / Finish:STAINLESS STEEL TYPE 316
    Weight:392 per Carton lb
    Dimensions:6 W x 6 L x 3-1/2 H in
    Length:6 in.
    Use With:B22 Channels
    Hole Diameter (Inches):3/4
    Material Finish:Stainless Steel
    Additional Features:Weight 392 Lb per 100
    Size:6 In Length X 6 In Width X 3-1/2 In Height
    Height:3-1/2 in.
    Width:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B280SQSS6
    • Dimensions 6 W x 6 L x 3-1/2 H in
    • Size 6 In Length X 6 In Width X 3-1/2 In Height
    • UNSPSC 39121311
    • Accommodates Post Base for 1-5/8 X 1-5/8 in Channel
    • Additional Features Weight 392 Lb per 100
    • Brand or Series B-Line; Eaton
    • Color / Finish STAINLESS STEEL TYPE 316
    • Height 3-1/2 in.
    • Hole Diameter (Inches) 3/4
    • Length 6 in.
    • Material Finish Stainless Steel
    • Materials Stainless Steel
    • Weight 392 per Carton lb
    • Width 6 in.
    • Use With B22 Channels
    • SKU Spec Sheet
      B280SQSS6 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Post Base, Stainless Steel, Weight: 392 per Carton lb, Dimensions: 6 W x 6 L x 3-1/2 H in, Hole Diameter (Inches): 3/4 in
    POST BASE FOR 1 5/8-IN. X 1 5/8-IN. CHANNEL, 6-IN. X 6-IN. X 3 1/2-IN. SQUARE BA