Leviton GFA15-2C Cord Set, GFCI with Automatic Reset, 2 ft. Cord, Molded Plug and Connector | Graybar Store
     
Leviton - Cord Set, GFCI with Automatic Reset, 2 ft. Cord, Molded Plug and Connector - GFA15-2C
+ / - Hover over image to Zoom
Other Views

    Cord Set, GFCI with Automatic Reset, 2 ft. Cord, Molded Plug and Connector

    Manufacturer: Leviton
    Manufacturer #: GFA15-2C
    SKU: 25220589
    $70.25
    Checking Pricing
         
    Color:Black
    Length:2 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # GFA15-2C
    • Color Black
    • UNSPSC 39121633
    • Amps AC 15A
    • Length 2 ft.
    • NEMA Configuration NEMA 5-15P
    • Volts 120V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Portable GFCI And ELCI Device, Length: 2 ft, Volts: 120 V, Amps AC: 15 A