Graybar Vendor SOOW-2-3-BLK-250R Portable Cord, SOOW, 2 AWG, 3 Conductor, Black, 250 Feet Reel | Graybar Store
     
Graybar Vendor - Portable Cord, SOOW, 2 AWG, 3 Conductor, Black, 250 Feet Reel - SOOW-2-3-BLK-250R
+ / - Hover over image to Zoom
Other Views

    Portable Cord, SOOW, 2 AWG, 3 Conductor, Black, 250 Feet Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: SOOW-2-3-BLK-250R
    SKU: 95001246
    $2,065.65
    Checking Pricing
         
    Conductor Size:2 AWG
    No. of Conductors:3
    Length:250 ft.
    Conductor Material:Bare Copper
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SOOW-2-3-BLK-250R
    • Color Black
    • No. of Conductors 3
    • Type SOOW
    • UNSPSC 26121629
    • Conductor Material Bare Copper
    • Conductor Size 2 AWG
    • Jacket Material Flexible CPE
    • Length 250 ft.
    • Voltage 600 V
    • ECCN EAR99
    Product Overview:
    SOOW cord and cable is made for heavy-duty industrial use. Black SOOW cord has (3) 2 AWG conductors and is packaged in a 250 foot reel. Cord provides moisture and oil resistance and is sunlight, water, oil and weather resistant.
    SOOW Portable Cord:
    • 600V Voltage Rating
    • Bare Annealed Copper Conductors
    • EPDM Insulation
    • Thermoset CPE Jacket
    • Rated -40 to 90°C
    • Resistant to Weather, Water, Oil, Solvents, Ozone, Aging and Abrasion
    • Flame Retardant
    • MSHA Listed
    • OSHA Acceptable
    • UL Listed
    • CSA Listed
    • Wires Have Paper Tape Separators
    • Applications Include Wiring Remote Control Circuits, Push Button Stations, Fire Alarm Controls, Temperature Control Systems and Motor Leads