Graybar Vendor SOOW-18-6-BLK-1000R Portable Cord, SOOW, 18 AWG, 6 Conductor, Black, 1000 Feet Reel | Graybar Store
     
Graybar Vendor - Portable Cord, SOOW, 18 AWG, 6 Conductor, Black, 1000 Feet Reel - SOOW-18-6-BLK-1000R
+ / - Hover over image to Zoom
Other Views

    Portable Cord, SOOW, 18 AWG, 6 Conductor, Black, 1000 Feet Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: SOOW-18-6-BLK-1000R
    SKU: 25394362
    $881.44
    Checking Pricing
         
    Conductor Size:18 AWG
    No. of Conductors:6
    Length:1000 ft. Reel
    Conductor Material:Bare Copper
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SOOW-18-6-BLK-1000R
    • Color Black
    • No. of Conductors 6
    • Type SOOW
    • UNSPSC 26121629
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Jacket Material Flexible CPE
    • Length 1000 ft. Reel
    • Voltage 600
    • ECCN EAR99
    Product Overview:
    1000 feet reel 18/6 black portable cord
    • Can be used in outdoor locations
    • Made with annealed (soft) copper, compressed
    • Insulation is high heat and moisture resistant EPDM rubber insulation
    • Jacket is resistant to acid, impact, abrasion, flame and high temperature