Graybar Vendor SOOW-14-8-BLK-CUT REEL Portable Cord, SOOW, 14 AWG, 8 Conductor, Black, Cut Reel | Graybar Store
     
Graybar Vendor - Portable Cord, SOOW, 14 AWG, 8 Conductor, Black, Cut Reel - SOOW-14-8-BLK-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Portable Cord, SOOW, 14 AWG, 8 Conductor, Black, Cut Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: SOOW-14-8-BLK-CUT REEL
    SKU: 25636836
    $2.50
    Checking Pricing
         
    Conductor Size:14 AWG
    No. of Conductors:8
    Conductor Material:Bare Copper
    Color:Black
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SOOW-14-8-BLK-CUT REEL
    • Color Black
    • No. of Conductors 8
    • Type SOOW
    • UNSPSC 26121629
    • Conductor Material Bare Copper
    • Conductor Size 14 AWG
    • Jacket Material Flexible CPE
    • Voltage 600 V
    • Packaging Cut Reel
    • ECCN EAR99
    Product Overview:
    Cut Reel 14/8 copper SOOW black portable cord
    • Can be used in outdoor locations
    • Made with annealed (soft) copper, compressed
    • Insulation is high heat and moisture resistant EPDM rubber insulation
    • Jacket is resistant to acid, impact, abrasion, flame and high temperature