Graybar Vendor SOOW-12-3-YEL-CUT REEL Portable Cord, SOOW, 12 AWG, 3 Conductor, Yellow, Cut Reel | Graybar Store
     
Graybar Vendor - Portable Cord, SOOW, 12 AWG, 3 Conductor, Yellow, Cut Reel - SOOW-12-3-YEL-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Portable Cord, SOOW, 12 AWG, 3 Conductor, Yellow, Cut Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: SOOW-12-3-YEL-CUT REEL
    SKU: 22063698
    $1.33
    Checking Pricing
         
    Conductor Size:12 AWG
    No. of Conductors:3
    Conductor Material:Bare Copper
    Color:Yellow
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SOOW-12-3-YEL-CUT REEL
    • Color Yellow
    • No. of Conductors 3
    • Type SOOW
    • UNSPSC 26121629
    • Conductor Material Bare Copper
    • Conductor Size 12 AWG
    • Jacket Material Flexible CPE
    • Voltage 600 V
    • Packaging Cut Reel
    • ECCN EAR99
    Product Overview:
    Cut Reel 12/3 copper SOOW yellow portable cord
    • Can be used in outdoor locations
    • Made with annealed (soft) copper, compressed
    • Insulation is high heat and moisture resistant EPDM rubber insulation
    • Jacket is resistant to acid, impact, abrasion, flame and high temperature