Graybar Vendor SOOW-PREM-12-3-YEL-250R Portable Cord, SJOOW, Premium Grade, 12 AWG, 3 Conductor, Yellow, 250 Feet Reel | Graybar Store
     
Graybar Vendor - Portable Cord, SJOOW, Premium Grade, 12 AWG, 3 Conductor, Yellow, 250 Feet Reel - SOOW-PREM-12-3-YEL-250R
+ / - Hover over image to Zoom
Other Views

    Portable Cord, SJOOW, Premium Grade, 12 AWG, 3 Conductor, Yellow, 250 Feet Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: SOOW-PREM-12-3-YEL-250R
    SKU: 99919241
    $363.79
    Checking Pricing
         
    Conductor Size:12 AWG
    Length:250 ft.
    No. of Conductors:3
    Conductor Material:Bare Copper
    Color:Yellow
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SOOW-PREM-12-3-YEL-250R
    • Color Yellow
    • No. of Conductors 3
    • Type Premium SOOW
    • UNSPSC 26121629
    • Conductor Material Bare Copper
    • Conductor Size 12 AWG
    • Jacket Material Flexible CPE
    • Length 250 ft.
    • Voltage 600 V
    • ECCN EAR99
    Product Overview:
    250 feet reel 12/3 copper premium grade SOOW yellow portable cord