Graybar Vendor SJOOW-16-4-BLK-CUT REEL Portable Cord, SJOOW, Cut Reel 16 AWG, 4 Conductor, Black | Graybar Store
     
Graybar Vendor - Portable Cord, SJOOW, Cut Reel 16 AWG, 4 Conductor, Black - SJOOW-16-4-BLK-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Portable Cord, SJOOW, Cut Reel 16 AWG, 4 Conductor, Black

    Manufacturer: Graybar Vendor
    Manufacturer #: SJOOW-16-4-BLK-CUT REEL
    SKU: 22063668
    $0.64
    Checking Pricing
         
    Conductor Size:16 AWG
    No. of Conductors:4
    Conductor Material:Bare Copper
    Color:Black
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SJOOW-16-4-BLK-CUT REEL
    • Color Black
    • No. of Conductors 4
    • Type SJOOW
    • UNSPSC 26121545
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • Jacket Material Flexible CPE
    • Voltage 300 V
    • Packaging Cut Reel
    • ECCN EAR99
    Product Overview:
    Cut Reel 16/4 copper SJOOW black portable cord
    • Use for wiring portable tools, portable appliances, equipment, small motors and associated machinery
    • Bare, flexible fully annealed stranded class-K copper conductors
    • Heat-, moisture- and oil-resistant EPDM rubber insulation