Graybar Vendor SJOOW-16-3-YEL-250R Portable Cord, SJOOW, 16 AWG, 3 Conductor, Yellow, 250 ft. Reel | Graybar Store
     
Graybar Vendor - Portable Cord, SJOOW, 16 AWG, 3 Conductor, Yellow, 250 ft. Reel - SJOOW-16-3-YEL-250R
+ / - Hover over image to Zoom
Other Views

    Portable Cord, SJOOW, 16 AWG, 3 Conductor, Yellow, 250 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: SJOOW-16-3-YEL-250R
    SKU: 90044748
    $116.75
    Checking Pricing
         
    Conductor Size:16 AWG
    No. of Conductors:3
    Length:250 ft.
    Conductor Material:Bare Copper
    Color:Yellow
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SJOOW-16-3-YEL-250R
    • Color Yellow
    • No. of Conductors 3
    • Type SJOOW
    • UNSPSC 26121545
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • Jacket Material Flexible CPE
    • Length 250 ft.
    • Voltage 300 V
    • ECCN EAR99
    Product Overview:
    250 ft. reel 16/3 copper SJOOW yellow portable cord
    • Galvanized interlocking steel armor
    • May be used with set-screw connectors UL listed for use with MC Cable
    • Superior EMI shielding versus aluminum armor
    • UL Classified for Through-Wall Penetrations
    • Type MC Steel Metal