Graybar Vendor SJEOOW-16-4-BLK-CUT REEL Portable Cord, SJEOOW, 16 AWG, 4 Conductor, Black, Cut Reel | Graybar Store
     
Graybar Vendor - Portable Cord, SJEOOW, 16 AWG, 4 Conductor, Black, Cut Reel - SJEOOW-16-4-BLK-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Portable Cord, SJEOOW, 16 AWG, 4 Conductor, Black, Cut Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: SJEOOW-16-4-BLK-CUT REEL
    SKU: 25292909
    $0.71
    Checking Pricing
         
    Conductor Size:16 AWG
    No. of Conductors:4
    Conductor Material:Bare Copper
    Color:Black
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SJEOOW-16-4-BLK-CUT REEL
    • Color Black
    • No. of Conductors 4
    • Type SJEOOW
    • UNSPSC 26121545
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • Jacket Material Flexible CPE
    • Voltage 300 V
    • Packaging Cut Reel
    • ECCN EAR99
    Product Overview:
    SJEOOW portable cord is 16/4 black packaged in a cut reel
    SJEOOW Portable Cord Cable:
    • Rated -50 to 105°C
    • Voltage Rating 300V
    • Wet locations should not exceed 60°C
    • Rated as extra-hard usage service cord
    • Listed for outdoor use
    • May be completely submerged in water
    • Provides premium oil resistance, water resistance and flexibility

    Applications:

    • Industrial Machinery
    • Washing Machines
    • Various Other Large Appliances
    • Heavy-Duty Tools
    • Motors
    • Temporary Electrical Power and Lighting Installations for Construction Sites