Graybar Vendor SEOOW-16-10-BLK-250R Portable Cord Cable, SEOOW, 16 AWG, 10 Conductor, Black, 250 Feet Reel | Graybar Store
     
Graybar Vendor - Portable Cord Cable, SEOOW, 16 AWG, 10 Conductor, Black, 250 Feet Reel - SEOOW-16-10-BLK-250R
+ / - Hover over image to Zoom
Other Views

    Portable Cord Cable, SEOOW, 16 AWG, 10 Conductor, Black, 250 Feet Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: SEOOW-16-10-BLK-250R
    SKU: 25091974
    $745.02
    Checking Pricing
         
    Conductor Size:16 AWG
    Length:250 ft.
    No. of Conductors:10
    Conductor Material:Bare Copper
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SEOOW-16-10-BLK-250R
    • Color Black
    • No. of Conductors 10
    • Type SEOOW
    • UNSPSC 26121545
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • Jacket Material Flexible TPE
    • Length 250 ft.
    • Voltage 600 V
    • ECCN EAR99
    Product Overview:
    250 feet reel 16/10 SEOOW black portable cord.
    SEOOW Portable Cord Cable:
    • Rated -50 to 105°C
    • Voltage Rating 600V
    • Rated as extra-hard usage service cord
    • Listed for outdoor use
    • Provides premium oil resistance, water resistance and flexibility

    Applications:

    • Industrial Machinery
    • Washing Machines
    • Various Other Large Appliances
    • Heavy-Duty Tools
    • Motors
    • Temporary Electrical Power and Lighting Installations for Construction Sites