Hubbell Wiring Device - Kellems G1050 PolyTuff® I Non-Metallic Grey Liquidtight Flexible Conduit, 1/2 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - PolyTuff® I Non-Metallic Grey Liquidtight Flexible Conduit, 1/2 in. - G1050
+ / - Hover over image to Zoom
Other Views

    PolyTuff® I Non-Metallic Grey Liquidtight Flexible Conduit, 1/2 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: G1050
    SKU: 88148040
    $47.00
    Checking Pricing
         
    Trade Size (Inches):1/2
    Length:100 ft.
    Inner Diameter:0.63 in. I.D.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # G1050
    • UNSPSC 39131706
    • Inner Diameter 0.63 in. I.D.
    • Length 100 ft.
    • Materials PVC
    • Temperature Rating 0 to 140°F
    • Trade Size (Inches) 1/2
    • SKU Spec Sheet
      G1050 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PolyTuff&# 174 l 1/2 in. grey non-metallic liquidtight flexible conduit, length 100 ft.
    Hubbell Polytuff I Conduit and Polytuff II Tubing are entirely non-metallic, providing superior flexibility and outstanding corrosion resistance.