Endot Industries ICE 125 32 21 02-6000 Polyethylene HDPE Corrugated innerduct with PP Rope, 1-1/4 Inch | Graybar Store
     
Endot Industries - Polyethylene HDPE Corrugated innerduct with PP Rope, 1-1/4 Inch - ICE 125 32 21 02-6000
+ / - Hover over image to Zoom
Other Views

    Polyethylene HDPE Corrugated innerduct with PP Rope, 1-1/4 Inch

    Manufacturer: Endot Industries
    Manufacturer #: ICE 125 32 21 02-6000
    SKU: 99424019
    $0.00
    Checking Pricing
         
    Color:Orange
    Length:6000 ft. L
    Trade Size (Inches):1-1/4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Endot Industries
    • Manufacturer # ICE 125 32 21 02-6000
    • Color Orange
    • UNSPSC 39131712
    • Length 6000 ft. L
    • Trade Size (Inches) 1-1/4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-1/4 in. Polyethylene HDPE Corrugated innerduct with 3/16 inch pp rope, orange, the length is 6000 ft.